Orion Machinery Direct-drive motor type high vacuum dry pump KHF08-VH-02 1pc

#Nomor SKU S054898950
Wishlist
Rp21.999.900
Persediaan

Spesifikasi Produk

Model Number KHF08-VH-02
Unit 1pc
Mass (kg) 15.5
Voltage (V) 100/200(50/60Hz)
Power Supply AC
Ultimate Pressure (Pa) 800
Motor Capacity (kW) 0.2
Noise Level (Db (A)) (50/60Hz) 64/67
Discharge Port Diameter Rc1/4
Motor Current (A) Single-phase 100 (50 / 60Hz): 3.8 / 3.4, Single-phase 200 (50 / 60Hz): 1.9 / 1.7
Working Pressure Range (kPa) Ultimate pressure ~ 48
Suction Hole Diameter Rc1/4
Type of Pump Dry
M Code 70060366
Berat (Kg) 16.8
Tanggal Produk Terdaftar 25 January 2026
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CE marking compliant. (04, 01B types) Continuous operation at ultimate pressure possible. Easy blade replacement. (Compared to the KHA series) High operating vacuum, ideal as a replacement for ejectors and for automated machines (placement machines, etc.) for small parts such as electronic components.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
Warning
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
Feature
CE marking compliant. (04, 01B types) Continuous operation at ultimate pressure possible. Easy blade replacement. (Compared to the KHA series) High operating vacuum, ideal as a replacement for ejectors and for automated machines (placement machines, etc.) for small parts such as electronic components.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan