TONE (formerly Maeda Metal Industries) Torshat TN30E-2T 1pc
Rp159.999.900
Persediaan
Spesifikasi Produk
| Model Number | TN30E-2T |
|---|---|
| Unit | 1pc |
| Included Accessories | Lever socket M22 (HRU36T): 1, Lever socket M24 (HRU41T): 1, (-) Driver: 1, (-) Baby driver: 1, Connector (200V only): 1, Instruction manual: 1, Metal case 1 |
| Spesifikasi | Built-in controller |
| Frequency (Hz) | 50-60 |
| Voltage (V) | 200 |
| Accuracy | ± 10 degrees |
| Maximum Current (A) | 6.5 |
| Setting Angle (°) | 90~240 |
| Maximum Power Consumption (W) | 1100 |
| Applicable Bolt Size | [12G hot dip galvanized high strength hex bolt (12GSHTB)] M22 / M24, [hot dip galvanized high strength hex bolt (F8T)] M24 / M27 |
| M Code | 42853424 |
| Berat (Kg) | 11.6 |
| Tanggal Produk Terdaftar | 24 January 2026 |
| Terakhir Diperbaharui | 28 January 2026 |
Informasi Produk
Description
The rotation angle can be set using the tightening angle setting dial built into the main unit. It automatically stops at the set angle, allowing for highly accurate and uniform tightening. With angle control function for right rotation only
Warning
The rotation angle can be set using the tightening angle setting dial built into the main unit. It automatically stops at the set angle, allowing for highly accurate and uniform tightening. With angle control function for right rotation onlyFeature
The rotation angle can be set using the tightening angle setting dial built into the main unit. It automatically stops at the set angle, allowing for highly accurate and uniform tightening. With angle control function for right rotation onlyKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Torshat/TONE%20(formerly%20Maeda%20Metal%20Industries)%20Torshat%20TN30E-2T%201pc/ibS054883659-2.jpg)