monotaro Masker with cloth tape corona treatment long type 3000mm×25m 1pc

#Nomor SKU S054542457
Wishlist
Rp95.900
Persediaan

Spesifikasi Produk

Model Number 3000mm×25m
Unit 1pc
Thickness (mm) 0.009
Tape Color Green
Type of Tape Cloth
Material HDPE
Sheet Width (mm) 3000
Roll Width (mm) 160
Tape Width (mm) 16
Number Of Folds 10
Sheet Length (m) 25
M Code 53475504
Berat (Kg) 0.6
Tanggal Produk Terdaftar 23 January 2026
Terakhir Diperbaharui 03 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A standard long masker type with cloth tape that is easy to cut by hand.
The surface of the high-density polyethylene film is treated with corona to prevent paint from scattering.
Ideal for curing work!
For painting exterior walls of buildings
* Please refrain from long-term curing as there is a risk of adhesive residue and discoloration.
* Depending on the adherend, curing period, and temperature, there is a risk of adhesive residue, peeling, and discoloration, so be sure to check in an inconspicuous place.
* Please refrain from using at high temperature (construction / peeling work).
* Please note that the coated surface may be discolored if it is sealed and cured.
* Please note that the film is slippery.
* Do not use for car curing.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan