KUKKO 2 Arm Puller with Adjustable Reach 205 - 00 100x100mm 1pc

#Nomor SKU S054436503
Wishlist
Rp719.900
Persediaan

Spesifikasi Produk

Model Number 205 - 00
Unit 1pc
Maximum Torque (N m) 50 (36.88ft lb)
Maximum Tensile Force (kN) 35
Outer Pull-Off Span (mm) 0 to 100
Reach External Extraction (mm) 100
Width Across Flats Hexagon Socket (mm) 13
Maximum Tractive Force (t) 3.5 (3.86US t. sh.)
CO₂ Footprint (kg CO₂e) 0.64
Global Sales Capability Given Yes (REACH, RoHS, POP, PROP65, TSCA)
Width Across Flats Hexagon Socket (inch) 1/2
Outer Pull-Off Span (inch) 5/8 to 3 7/8
Reach External Extraction (inch) 3 7/8
Berat (Kg) 0.4
Tanggal Produk Terdaftar 21 January 2026
Terakhir Diperbaharui 22 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product 205-00
2-jaw tab puller with oscillating, height-adjustable jaws, up to 100 mm spread, 100 mm reach

The heavy, 2-jaw puller with oscillating and height-adjustable jaws is used for the central extraction of large bearings, gears, and discs in all common sizes for crafts, workshops, and industry. This allows for loosening any component that is mounted on a shaft and accessible from the outside. The oscillating jaws adapt to any installation situation and can be universally used due to the adjustable reach. Depending on the version, the claw shape varies.

Application
For central removal of large bearings, gears, and discs in all common sizes for craft, workshop, and industry.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan