KUKKO 2 Arm Puller 41 - 1 65x65mm 1pc
Rp489.900
Persediaan
Spesifikasi Produk
| Model Number | 41 - 1 |
|---|---|
| Unit | 1pc |
| Maximum Torque (N m) | - |
| Maximum Tensile Force (kN) | 10 |
| Outer Pull-Off Span (mm) | 0 to 65 |
| Reach External Extraction (mm) | 65 |
| Width Across Flats Hexagon Socket | T-handle |
| Maximum Tractive Force (t) | 1 (1.10US t. sh.) |
| CO₂ Footprint (kg CO₂e) | 0.29 |
| Global Sales Capability Given | Yes (REACH, RoHS, POP, PROP65, TSCA) |
| Outer Pull-Off Span (inch) | 1/2 to 2 5/8 |
| Reach External Extraction (inch) | 2 5/8 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 21 January 2026 |
| Terakhir Diperbaharui | 22 January 2026 |
Informasi Produk
Description
Product 41-1
2-jaw universal puller with swiveling jaws, up to 65 mm spread, 65 mm reach
The 2-jaw universal puller with swiveling jaws is used for pulling bearings, gears, and discs in all common sizes for crafts, workshops, and industry. It allows for the loosening of any component that sits on a shaft and is externally accessible. The swiveling jaws also provide maximum freedom of movement for individual adjustment to the respective spread and depth, even in restricted environmental conditions. Within series 41, there are various versions of the puller. The compact model 41-0 features a hexagon drive and a flat pressure piece on the spindle. The models 41-1 and 41-2 have a freely movable T-handle instead of the hexagon, allowing for work in tight spaces. Starting from size 41-3, the pullers are equipped with a hexagon drive and a dual spindle tip. This allows for the largest pulling forces to be achieved (3 to 7 tons).
Application
To detach bearings, gears, and discs in all common sizes for crafts, workshops, and industry.
2-jaw universal puller with swiveling jaws, up to 65 mm spread, 65 mm reach
The 2-jaw universal puller with swiveling jaws is used for pulling bearings, gears, and discs in all common sizes for crafts, workshops, and industry. It allows for the loosening of any component that sits on a shaft and is externally accessible. The swiveling jaws also provide maximum freedom of movement for individual adjustment to the respective spread and depth, even in restricted environmental conditions. Within series 41, there are various versions of the puller. The compact model 41-0 features a hexagon drive and a flat pressure piece on the spindle. The models 41-1 and 41-2 have a freely movable T-handle instead of the hexagon, allowing for work in tight spaces. Starting from size 41-3, the pullers are equipped with a hexagon drive and a dual spindle tip. This allows for the largest pulling forces to be achieved (3 to 7 tons).
Application
To detach bearings, gears, and discs in all common sizes for crafts, workshops, and industry.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan