Mobil Compressor Lubricant (Pelumas Kompresor Udara) RARUS 827 19L 1pail
Rp8.999.900
Persediaan
Spesifikasi Produk
| Model Number | RARUS 827 |
|---|---|
| Unit | 1pail |
| Size (L) | 19 |
| Material Safety Data Sheet (MSDS) | MSDS Model S054096196 |
| Technical Data Sheet (TDS) | TDS Model S054096196 |
| Berat (Kg) | 20.0 |
| Tanggal Produk Terdaftar | 13 January 2026 |
| Terakhir Diperbaharui | 13 January 2026 |
Informasi Produk
Description
The Mobil Rarus™ 800 Series is a line of high-performance air compressor lubricants primarily intended for the lubrication of severe-duty reciprocating air compressors but is not recommended for air compressors used in breathing air applications. The series is engineered to meet or exceed the stringent requirements of major compressor manufacturers. It is formulated with specially designed synthetic base oils and a high-tech additive system that ensures exceptional protection and reliability for equipment and compressors operated with mineral oil-based products that do not meet expectations. The Mobil Rarus 800 Series provides excellent wear protection and exceptional resistance to thermal degradation, far superior to mineral oils. Its unique formulation helps reduce maintenance costs by minimizing equipment problems and carryover .
Mobil Rarus 800 Series lubricants significantly reduce the potential for fire and explosion compared to mineral oil-based products. They exhibit virtually no deposit formation and higher autogenous ignition temperatures , improving performance and safety. Outstanding water separation characteristics reduce emulsion formation and shrinkage problems due to carryover in piping and downstream equipment. This series of lubricants is recommended or approved by many leading compressor manufacturers.
Mobil Rarus 800 Series lubricants significantly reduce the potential for fire and explosion compared to mineral oil-based products. They exhibit virtually no deposit formation and higher autogenous ignition temperatures , improving performance and safety. Outstanding water separation characteristics reduce emulsion formation and shrinkage problems due to carryover in piping and downstream equipment. This series of lubricants is recommended or approved by many leading compressor manufacturers.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Mobil%20Compressor%20Lubricant%20(Pelumas%20Kompresor%20Udara)%20RARUS%20827%2019L%201pail/5gS054096196-1.jpg)