Mobil Compressor Lubricant (Pelumas Kompresor Udara) RARUS SHC 1025 20L 1pail

#Nomor SKU S054096189
Wishlist
Rp8.999.900
Persediaan

Spesifikasi Produk

Model Number RARUS SHC 1025
Unit 1pail
Size (L) 20
Material Safety Data Sheet (MSDS) MSDS Model S054096189
Technical Data Sheet (TDS) TDS Model S054096189
Berat (Kg) 21.0
Tanggal Produk Terdaftar 13 January 2026
Terakhir Diperbaharui 13 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mobil Rarus SHC™ 1020 Series is a line of supreme performance oils primarily intended for the lubrication of severe duty rotary screw and vane air compressors. They are particularly suited for severe service where mineral oil-based products are not meeting expectations such as in severe applications subjected to high final compression temperatures or where extended oil drain intervals are desired. They are formulated with design-specific wax-free synthetic hydrocarbon fluids and a high technology additive system that assures exceptional resistance to oxidation and thermal degradation far superior to mineral oil-based air compressor oils. They provide outstanding equipment protection and reliability for compressors operating under conditions where other air compressor oils are not meeting expectations. Mobil Rarus SHC 1020 Series provide excellent wear protection and outstanding resistance to oxidation and thermal degradation, greatly superior to mineral oils. Their unique formulation provides the ability to reduce maintenance costs through minimising equipment problems and downstream deposits and carryover. Their high viscosity index ensures effective lubrication at high temperatures.



Mobil Rarus SHC 1020 Series lubricants significantly reduce the potential for fires and explosions when compared to mineral oil-based products. They exhibit a virtual absence of deposit formation and high autogeneous ignition temperatures improving both performance and safety. Their exceptional water separating characteristics reduce problems with emulsion formation coalescers and filters reducing the need for frequent maintenance.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan