STARRETT Mata Gergaji Besi BS 1218-100 TPI 18T 12inch 1set(100pcs)
Rp2.899.900
Persediaan
Spesifikasi Produk
| Model Number | BS 1218-100 |
|---|---|
| Unit | 1set(100pcs) |
| TPI | 18 |
| Dimensions (mm) | 300x13x0.65 |
| Body Material | Bi-Metal Unique |
| Dimensions (inch) | 12x1/2x.025 |
| Material Cutting Section (mm) | 5-13 |
| Material Cutting Section (inch) | 3/16-1/2 |
| Berat (Kg) | 1.9 |
| Tanggal Produk Terdaftar | 13 January 2026 |
| Terakhir Diperbaharui | 20 January 2026 |
Informasi Produk
Description
Bi-Metal Unique™ high speed steel Safe-Flex™ hacksaw blades offer a sturdier construction and long-lasting cutting performance. A patented solid-state diffusion process produces the industry’s most advanced bi-metal hacksaw blade.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Massive increase in tooth strength and reduction in breakage and fracture when compared against traditional bi-metal bladesExcellent for interrupted cuts in cramped places or where the blade is subject to bending or twisting stresses
Safe-Flex technology allows the blade to be flexible, so much so that it can be tied in a knot. Plus, if the blade does break, it won’t shattered into multiple pieces
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/l5S054092761-1.jpg)