Omada Unmanaged PoE Switch TL-SG108PE 158x101x25mm 1unit

Rp739.900
Persediaan

Spesifikasi Produk

Model Number TL-SG108PE
Unit 1unit
Dimensions (mm) 158x101x25
Standards and Protocols IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3af, ; IEEE 802.3x, IEEE 802.1q, IEEE 802.1p, IEEE 802.3at
Interface Eight 10/100/1000Mbps RJ45 Ports; AUTO Negotiation/AUTO MDI/MDIX
Fan Quantity Fanless
Maximum Power Consumption (W) 5.41 (220V/50Hzith no PD connected); 74.27 (220V/50Hzith 64 PD connected)
Maximum Heat Dissipation (BTU/hour) 18.45 (with no PD connected); 253.26 (with 64W PD connected)
Switching Capacity (Gbps) 16
Packet Forwarding Rate (Mpps) 11.9
Mac Address Table 4K
Packet Buffer Memory (Mbit) 1.5
Jumbo Frame (KB) 16
Quality of Service Support Port-based/802.1p/DSCP priority; Support 4 priority queues; Rate Limit; Storm Control
VLAN Supports up to 32 VLANs simultaneously (out of 4K VLAN IDs); MTU/Port/Tag VLAN
Management Features Web-based GUI; Easy Smart Configuration Utility
Transmission Method Store-And-Forward
Certification FCC, CE, RoHS
Package Content TL-SG108PE; Power Adapter; Installation Guide; Rubber Feet
Power Supply (V DC/A) External Power Adapter (Output: 53.5/1.31)
PoE Ports (RJ45) Standard: 802.3 af/at compliant; PoE Ports: Port 1- Port 4; PoE Power Budget: 64W
L2 Features IGMP Snooping V1/V2/V3; Static Link Aggregation; Port Mirroring; Cable Diagnostics; Loop Prevention; PoE Auto Recovery
Dimensions (inch) 6.2x4.0x1.0
System Requirements Microsoft® Windows® for running Utility
Operating Temperature (°C) 0 to 40
Operating Temperature (°F) 32 to 104
Storage Temperature (°C) -40 to 70
Storage Temperature (°F) -40 to 158
Operating Humidity (%) 10 to 90 RH non-condensing
Storage Humidity (%) 5 to 95 RH non-condensing
Berat (Kg) 1.3
Tanggal Produk Terdaftar 12 January 2026
Terakhir Diperbaharui 06 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Network Media
10BASE-T: UTP category 3, 4, 5 cable (maximum 100m)
EIA/TIA-568 100Ω STP (maximum 100m)
100BASE-TX: UTP category 5, 5e cable (maximum 100m)
EIA/TIA-568 100Ω STP (maximum 100m)
1000BASE-T: UTP category 5, 5e, 6 or above cable (maximum 100m)
EIA/TIA-568 100Ω STP (maximum 100m)

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan