SKF Single-Row Deep Groove Ball Bearing 61812-2RS1 with Contact Seals On Both Ends 1pc
Rp1.299.900
Persediaan
Spesifikasi Produk
| Model Number | 61812-2RS1 |
|---|---|
| Unit | 1pc |
| TRUSCO Part Number | 388-7962 |
| Material | High Carbon Chromium Bearing Steel |
| Width (mm) | 10 |
| Diameter (φmm) | (Inner Ring) 60, (Outer Ring) 78 |
| Accuracy Grade | ISO 492 General Tolerances |
| Raceway Ring Shape | Deep Groove Ball Bearing |
| Type | No brim |
| Dimension B (mm) | 11 |
| Dimensions d1 (mm) | 20 |
| Reference Speed (n ϑr) (1/minute) | Steel and double rubber seal |
| Bearing Nominal Number | 6202-2RS |
| Depth of Cut (mm) | -30 To 100 |
| M Code | 28966597 |
| Berat (Kg) | 15.0 |
| Tanggal Produk Terdaftar | 06 January 2026 |
| Terakhir Diperbaharui | 09 February 2026 |
Informasi Produk
Description
Deep groove ball bearings are highly versatile bearings, particularly suited to high and ultra-high speeds.
Explorer specification models have the following improved performance through optimized precision and internal geometry, and the use of special heat treatment:
Improved dynamic load capacity Reduced
noise and vibration levels Reduced
frictional heat significantly extends the bearing's service life
Contact seals significantly improve dust resistance.
Explorer specification models have the following improved performance through optimized precision and internal geometry, and the use of special heat treatment:
Improved dynamic load capacity Reduced
noise and vibration levels Reduced
frictional heat significantly extends the bearing's service life
Contact seals significantly improve dust resistance.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan