Yamawa Simple screw inspection tool for no-go SIT-M17X1.5-6H-NB 1pc
Rp1.599.900
Persediaan
Spesifikasi Produk
| Model Number | SIT-M17X1.5-6H-NB |
|---|---|
| Unit | 1pc |
| Trusco Part No. | 215-3886 |
| M Code | 17621829 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 03 January 2026 |
| Terakhir Diperbaharui | 08 January 2026 |
Informasi Produk
Description
The "through" type is blue and the "stop" type is red, making it easy to identify and store.
High-quality materials (HSS) are used, significantly extending the lifespan.
A "step screw" is used at the tip of the screw, reducing the burden of inspection work and improving work efficiency.
The tip of the SIT "through" threads gradually grows larger across the entire thread, making it easier to insert into female threads, and is particularly effective when inspecting fine thread pitches.
Step screws are not used for "stopping".
For stopping
High-quality materials (HSS) are used, significantly extending the lifespan.
A "step screw" is used at the tip of the screw, reducing the burden of inspection work and improving work efficiency.
The tip of the SIT "through" threads gradually grows larger across the entire thread, making it easier to insert into female threads, and is particularly effective when inspecting fine thread pitches.
Step screws are not used for "stopping".
For stopping
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan