ESCO Karuko (for EA581DA-51, 52) EA581DC-11 1pack(2pcs)
Rp159.900
Persediaan
Spesifikasi Produk
| Model Number | EA581DC-11 |
|---|---|
| Unit | 1pack(2pcs) |
| Spesifikasi | * Thread length: 10m * Thread thickness: 0.6mm * Automatic winding: 4m * Size: 172 x 62 x 35mm * Weight: 145g * Maximum capacity: 7ml * Karuko size: 55 (W) x 17 (D) x 21 (H) mm * Ink juice: EA581DA-111 ~ -116 (sold separately) |
| AS ONE Part Number | 65-2149-67 |
| M Code | 76533547 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 30 December 2025 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Description
For EA581DA-51, 52 Karuko A safety type needle that automatically stores the needle when winding up. The needle comes out when the thread is pulled out, and retracts when the thread tension is loosened. Safe and comfortable design When the calco comes off during thread tensioning. The Calco needle may fly and cause injury. Please stab Calco firmly so that it does not come off.
Feature
For EA581DA-51, 52 Karuko A safety type needle that automatically stores the needle when winding up. The needle comes out when the thread is pulled out, and retracts when the thread tension is loosened. Safe and comfortable design When the calco comes off during thread tensioning. The Calco needle may fly and cause injury. Please stab Calco firmly so that it does not come off.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/ESCO%20Karuko%20(for%20EA581DA-51%2C%2052)%20EA581DC-11%201pack(2pcs)/2yS053120106-1.jpg)