ESCO Digital microscope with LCD screen x20-500 EA756ZB-36 1pc
Rp9.899.900
Persediaan
Spesifikasi Produk
| Model Number | EA756ZB-36 |
|---|---|
| Unit | 1pc |
| Included Accessories | carrying case |
| Spesifikasi | [Filter switch] Cuts high frequencies above about 150Hz, [MAX hold] Holds the maximum displayed value |
| Measuring Range | 20mA/200mA/2A/20A/200A/1000A/Auto |
| Mass (g) | About 650 |
| Power Supply | 3 x AAA batteries (included) |
| Dimensions, Width W x Depth D x Height H (mm) | 138x46x237 |
| Communication Protocol | Bluetooth 4.2 |
| Maximum Jaw Opening (mm) | [Clamp] 74x80 |
| Measurement Functions | Leakage current, AC load current |
| Accuracy | [AC current] ±2.0%rdg±5dgt |
| AS ONE Part Number | 64-7909-50 |
| Circuit Voltage Used | AC600V or less |
| Communication Distance (m) | Maximum 10 (indoor view) |
| Minimum Resolution | 0.01mA |
| M Code | 26447026 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 30 December 2025 |
| Terakhir Diperbaharui | 27 March 2026 |
Informasi Produk
Description
This is a microscope with a monitor that can magnify up to 500x optical magnification.
The optical zoom can be adjusted from 20x to 500x, and the digital zoom can be adjusted up to 4x.
It has a built-in 3.5-inch large LCD monitor.
By connecting the included HDMI cable or video cable, you can output video to a display.
Insert a microSD card to save the photos you take.
The optical zoom can be adjusted from 20x to 500x, and the digital zoom can be adjusted up to 4x.
It has a built-in 3.5-inch large LCD monitor.
By connecting the included HDMI cable or video cable, you can output video to a display.
Insert a microSD card to save the photos you take.
Feature
This is a microscope with a monitor that can magnify up to 500x optical magnification.The optical zoom can be adjusted from 20x to 500x, and the digital zoom can be adjusted up to 4x.
It has a built-in 3.5-inch large LCD monitor.
By connecting the included HDMI cable or video cable, you can output video to a display.
Insert a microSD card to save the photos you take.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan