CHINO Radiation Thermometer IR-CZ Series High-Temperature, High-Precision Type IR-CZH85H 1pc

#Nomor SKU S052238758
Wishlist
Rp359.999.900
Persediaan

Spesifikasi Produk

Model Number IR-CZH85H
Unit 1pc
Included Accessories Certificate text, standard device details, traceability system diagram, standard inspection report, copy of standard device report
Power Input (V) 24 DC
Method [Viewing method] Digital videoscope + close-up lens 600mm combination
Type of Connection Connector connection, analog input 4 to 20mA
Reproducibility Within 0.5 °C
Resolution (°C) 0.5
Distance Factor [With field stop DIA10mm] 300mm
Power Consumption (VA) Up to 2.4
Output Signal 4 to 20mA DC, isolated output (load resistance 750Ω or less)
Measurement Temperature Range (°C) 900~3500
Interface RS-485 (transmits measurement data and transmits and receives setting parameters)
ROHS Directive (Corresponding to 10 Substances) Correspondence
Response Time (ms) 2 to 15 (when measuring above 50°C)
M Code 59959369
Berat (Kg) 2.4
Tanggal Produk Terdaftar 23 December 2025
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The IR-CZ series is a stationary radiation thermometer with an integrated digital temperature display and external measurement output.
A radiation thermometer that can measure the temperature of polyester film.
*When ordering a product number that includes (a complete set of traceability documents), please specify the name to be written on the documents.
*Please note that products with (complete set of traceability documents) cannot be canceled or returned after ordering.
*For products that include (a complete set of traceability documents), the manufacturer will inspect and calibrate the product before including the documents.
*Please note that specifications and appearance may be changed without notice for improvement purposes.
*Please check the manufacturer's website for the latest information.
Warning
*When ordering a product number that includes (a complete set of traceability documents), please specify the name to be written on the documents.
*Please note that products with (complete set of traceability documents) cannot be canceled or returned after ordering.
*For products that include (a complete set of traceability documents), the manufacturer will inspect and calibrate the product before including the documents.
*Please note that specifications and appearance may be changed without notice for improvement purposes.
*Please check the manufacturer's website for the latest information.
Feature
The IR-CZ series is a stationary radiation thermometer with an integrated digital temperature display and external measurement output.
A radiation thermometer that can measure the temperature of polyester film.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan