Kramer Male USB 2.0 A to Male Micro B Cable C-USB/MicroB-3 3ft 1unit

#Nomor SKU S052196867
Wishlist
Rp98.900
Persediaan

Spesifikasi Produk

Model Number C-USB/MicroB-3
Unit 1unit
Type USB 2.0 High speed
Maximum Data Rate (Mbps) 480
Connector A USB type–micro B male
Connector B USB type–A male
Connector Plating Nickel
Overall Sheath Diameter (mm) 3.5, 4.5
Outer Sheath Color Gray
Standards 2011/65/EU
Conductor Size (AWG) 28
Overall Sheath Diameter (ft) 3-6, 10-15
Berat (Kg) 0.3
Tanggal Produk Terdaftar 21 December 2025
Terakhir Diperbaharui 06 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kramer's C−USB/MicroB cable is a high−speed USB 2.0 Type−A male to USB micro−B male cable used to connect computers and peripherals, such as smartphones, external hard drives and other digital devices for superior signal transfer of up to 480Mbps.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
USB Type–A Male to Micro–B Male.


Transfer Rates up to 480Mbps.


Suitable for Charging Cell Phones & PDAs.


Foil & Overall Braid Provide Maximum Protection Against EMI/RFI.


Molded Strain Relief.


Backward Compatibility — USB Specifications 1.0 and 1.1.


RoHS Compliant.


Varied Selection of Lengths — Available in versions of 3 to 15ft (0.9 to 4.6m).


Note — The cable’s color can vary in some cases.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan