monotaro Digital Kitchen Scale Battery Powered 2000g 1pc
Rp1.099.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Type | Digital scale |
| Mass (kg) | 0.75 |
| Operating Temperature Range (°C) | 0~40 |
| Power Supply | Square 9V battery x 1 (sold separately) |
| Maximum Capacity (g) | 10~2000 |
| Minimum Reading (g) | 0.5 |
| Display | LCD character height 15mm |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 170x250x70 |
| Function | Tare, automatic power off |
| Weighing Pan Shape | Square |
| Unit of Weighing | g |
| M Code | 57274166 |
| Berat (Kg) | 1.9 |
| Tanggal Produk Terdaftar | 21 December 2025 |
| Terakhir Diperbaharui | 03 April 2026 |
Informasi Produk
Description
The resin body makes it light and easy to move. Since it is battery operated, it can be used even if there is no outlet nearby.
*Cannot be used for transactions or certification. *Please use in a stable place that is level and does not slip. *Do not lift the weighing plate by the plate. *Do not use near equipment that generates strong shocks, vibrations, or strong electromagnetic waves. *Do not use in places with high temperature or humidity, or in places with a lot of dust. *If you do not use the product for a long time, please remove the batteries from the main unit.
*Cannot be used for transactions or certification. *Please use in a stable place that is level and does not slip. *Do not lift the weighing plate by the plate. *Do not use near equipment that generates strong shocks, vibrations, or strong electromagnetic waves. *Do not use in places with high temperature or humidity, or in places with a lot of dust. *If you do not use the product for a long time, please remove the batteries from the main unit.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan