Nakabayashi Terracotta Free Album TER-A5F-120-BR 1sheaf
Rp279.900
Persediaan
Spesifikasi Produk
| Model Number | TER-A5F-120-BR |
|---|---|
| Unit | 1sheaf |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Color | Brown |
| Mass (g) | 415 |
| Type | Screw type |
| Storage Size | A5 |
| Dimensions, Height x Width x Thickness (mm) | 160x237x18 |
| Base Paper | A5 size, plastic coat mount (craft) x 10 sheets, effective size: 130 x 190 mm |
| Cover Specification | Cloth |
| M Code | 31484198 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 21 December 2025 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Description
[Terracotta] is a miscellaneous goods style album that uses a textured fabric cover and craft mount with the theme of warmth and friendliness, which means baked soil. The simple design is finished in European colors so that it can be widely used in personal offices and stores.
Feature
[Terracotta] is a miscellaneous goods style album that uses a textured fabric cover and craft mount with the theme of warmth and friendliness, which means baked soil. The simple design is finished in European colors so that it can be widely used in personal offices and stores.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan