StarTech.com Optical fiber cable 4m Optical patch cord Single mode compatible 2-core Duplex LC-SC connector SMFIBLCSC4 1pc

Rp599.900
Persediaan

Spesifikasi Produk

Model Number SMFIBLCSC4
Unit 1pc
Color yellow
Cable Length (m) 4
Humidity (% RH) 0~90
Connector Shape Optical fiber LC 2-core male - Optical fiber SC 2-core male
Storage Temperature (°C) -20~60
Number of Cores 2
Operating Temperature (°C) -20~60
Where to Use For indoor use
Transmission Speed (Gbps) Up to 100
Fiber Type Single mode
Conversion Type Male - Male
M Code 46244109
Berat (Kg) 0.2
Tanggal Produk Terdaftar 21 December 2025
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1x LC SM connector (male)
1x SC SM connector (male)
OS1 (9/125)
LSZH (Low Smoke, Zero Halogen) Cable Coating Excellent signal attenuation loss molded connector that meets or exceeds industry standards
Gigabit Ethernet, used on fiber optic channels Data applications that require high-speed data transfer Broadband system data communication in general Fiber optic connectivity between patch panels, hubs, switches, and routers
Feature
1x LC SM connector (male)
1x SC SM connector (male)
OS1 (9/125)
LSZH (Low Smoke, Zero Halogen) Cable Coating Excellent signal attenuation loss molded connector that meets or exceeds industry standards
Use
Gigabit Ethernet, used on fiber optic channels Data applications that require high-speed data transfer Broadband system data communication in general Fiber optic connectivity between patch panels, hubs, switches, and routers

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan