Ricoh Printer Laser A3 Monochrome P 6500 P6500(514509) 1pc

#Nomor SKU S052072109
Wishlist
Rp16.999.900
Persediaan

Spesifikasi Produk

Model Number P6500(514509)
Unit 1pc
ROHS Directive (Corresponding to 10 Substances) Correspondence
Included Accessories Startup toner, driver CD-ROM, etc. (USB cable and LAN cable are not included)
Mass (kg) Approx. 24.0 (main unit only, including consumables)
Supported OS Windows 8.1/10/11, Windows Server 2012/2012 R2/2016/2019/2022/2025, Mac OS X 10.10 or later
Dimensions, Width W x Height H x Depth D (mm) 513 x 392 x 286 (handles not included)
Interface Ethernet (1000BASE-T/100BASE-TX/10BASE-T), USB2.0, USB2.0 host
Resolution 1,200x1,200dpi/600x600dpi
Service Life 600,000 pages or 5 years, whichever comes first
Warranty Period 6 months after delivery (excluding consumables and regular replacement parts)
Printing [Double-sided printing] Standard
Printing speed (When outputting from the standard tray) A4 single-sided 37 pages/minute, A3 single-sided 20 pages/minute, A4 double-sided 30 pages/minute
Printing Method LED array + dry single-component electrophotography
Output Format RPCS, RPDL, PostScript3 emulation, PDF Direct emulation
Eco Mark Certification Number 21 155 060
M Code 63301869
Berat (Kg) 32.2
Tanggal Produk Terdaftar 21 December 2025
Terakhir Diperbaharui 28 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RICOH P 6500 A3 Monochrome Laser PrinterThis entry model meets the needs of customers who want a printer with basic performance and want to keep implementation costs as low as possible for those who want to keep initial investments down.
4-line LCD panel Equipped with a 4-line LCD panel that can display a variety of information using kanji and illustrations.
The remaining toner level is always displayed when the printer is in standby mode, so you can be prepared for the emergency of running out of toner.Compact body that doesn't take up much spaceThe compact body is just 513mm wide, 392mm deep, and 286mm high.
It can be installed to suit a variety of needs, such as placing it at a customer service counter or in a location where height is not sufficient.
High-speed continuous printing: Continuous printing of 37 pages per minute on one side and 30 pages per minute on both sides.
It can be used for a variety of tasks, from office automation to large-volume report printing.
*All printing speeds are for continuous printing from the standard tray in A4 landscape mode.
High resolution of 1,200 x 1,200 dpi
High-quality printing at 1,200 x 1,200 dpi is possible without slowing down the output speed.
It is also possible to output GS1-128, which requires high-resolution printing.
Highly durable and long-life design for 600,000 pages Despite its compact body, it has a highly durable design that can print up to 1.2 million pages.
You can use it with confidence even in environments with high volume output.
*Product life is 600,000 pages or 5 years, whichever comes first.
Supports a wide range of paper thicknesses/irregular sizes.
All trays are compatible with irregular sizes and paper thicknesses from 52 to 220 g/ m2 .
It supports high-volume printing in a variety of paper sizes to suit your business needs.
*Deliveries are only available to corporate customers. If the delivery address is a private residence (detached house or apartment building), the business name is required. Please note that delivery is not possible without a business name.
*Delivery is only available on weekdays, and delivery is not available on Saturdays, Sundays, or holidays.
Warning
*Deliveries are only available to corporate customers. If the delivery address is a private residence (detached house or apartment building), the business name is required. Please note that delivery is not possible without a business name.
*Delivery is only available on weekdays, and delivery is not available on Saturdays, Sundays, or holidays.
Feature
RICOH P 6500 A3 Monochrome Laser PrinterThis entry model meets the needs of customers who want a printer with basic performance and want to keep implementation costs as low as possible for those who want to keep initial investments down.
4-line LCD panel Equipped with a 4-line LCD panel that can display a variety of information using kanji and illustrations.
The remaining toner level is always displayed when the printer is in standby mode, so you can be prepared for the emergency of running out of toner.Compact body that doesn't take up much spaceThe compact body is just 513mm wide, 392mm deep, and 286mm high.
It can be installed to suit a variety of needs, such as placing it at a customer service counter or in a location where height is not sufficient.
High-speed continuous printing: Continuous printing of 37 pages per minute on one side and 30 pages per minute on both sides.
It can be used for a variety of tasks, from office automation to large-volume report printing.
*All printing speeds are for continuous printing from the standard tray in A4 landscape mode.
High resolution of 1,200 x 1,200 dpi
High-quality printing at 1,200 x 1,200 dpi is possible without slowing down the output speed.
It is also possible to output GS1-128, which requires high-resolution printing.
Highly durable and long-life design for 600,000 pages Despite its compact body, it has a highly durable design that can print up to 1.2 million pages.
You can use it with confidence even in environments with high volume output.
*Product life is 600,000 pages or 5 years, whichever comes first.
Supports a wide range of paper thicknesses/irregular sizes.
All trays are compatible with irregular sizes and paper thicknesses from 52 to 220 g/ m2 .
It supports high-volume printing in a variety of paper sizes to suit your business needs.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan