SANWA SUPPLY refill ink INK-C330B60 1pc
Rp269.900
Persediaan
Spesifikasi Produk
| Model Number | INK-C330B60 |
|---|---|
| Unit | 1pc |
| Set Contents | 1 pair of gloves, 4 inlet seals |
| Type | Ink only (requires special tools) |
| Capacity (ml) | 60 |
| Ink Color | Pigment black |
| Compatible Printer | PIXUSXK80, PIXUSXK70, PIXUSXK50, PIXUSTS8230, PIXUSTS8130, PIXUSTS6230, PIXUSTS6130, PIXUSTR9530, PIXUSTR8530, PIXUSTR7530 BCI-300 series BCI-330 series XKI-N20 series |
| Compatible Cartridge | (Canon)XKI-N10XLPGBK, XKI-N10PGBK, BCI-380XLPGBK, BCI-380sPGBK, BCI-380PGBK |
| M Code | 03787920 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 19 December 2025 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
Refill ink compatible with BCI-300PGBK/BCI-330PGBK/XKI-N20PGBK New ink with improved light resistance makes it even more beautiful and resistant to discoloration. Ink only type from the second time
*The number of refills is only a guideline. It varies slightly depending on the status of the cartridge. * The number of refills does not guarantee the same number of prints as genuine ink. *When the remaining amount detection function is disabled, the remaining amount of ink will not be displayed, so the message will not be displayed from the printer even if the ink runs out. We recommend that you refill the ink as soon as possible. *If you use a new genuine cartridge, the remaining amount detection function will return to effective. *It cannot be mixed with other company's refill ink or Sanwa Supply Multi Series. *Recycled ink cartridges and compatible cartridges are not supported.
*The number of refills is only a guideline. It varies slightly depending on the status of the cartridge. * The number of refills does not guarantee the same number of prints as genuine ink. *When the remaining amount detection function is disabled, the remaining amount of ink will not be displayed, so the message will not be displayed from the printer even if the ink runs out. We recommend that you refill the ink as soon as possible. *If you use a new genuine cartridge, the remaining amount detection function will return to effective. *It cannot be mixed with other company's refill ink or Sanwa Supply Multi Series. *Recycled ink cartridges and compatible cartridges are not supported.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/SANWA%20SUPPLY%20refill%20ink/SANWA%20SUPPLY%20refill%20ink%20INK-C330B60%201pc/kwS052016752-3.jpg)