SANWA SUPPLY Premium HDMI cable KM-HD20-PS10 1pc
Rp439.900
Persediaan
Spesifikasi Produk
| Model Number | KM-HD20-PS10 |
|---|---|
| Unit | 1pc |
| Color | Black |
| Cable Length (m) | Approx. 1 (including connector cover) |
| Connector Shape | HDMI Type-A Male - HDMI Type-A Male |
| Function | HEC compatible / HDR compatible / ARC compatible |
| Plug | Gold plate |
| Shielding | Triple shield |
| AS ONE Part Number | 64-0905-50 |
| Transmission Speed (Gbps) | 18 |
| Supported Resolution | Full HD (1080p) compatible / 4K2K (60P) compatible |
| HDMI Standard | PREMIUM HDMI certified product |
| Type of Cable | Slim |
| Coating Material | PVC |
| Conversion Type | Male - Male |
| M Code | 33583814 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 19 December 2025 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
A premium HDMI cable that has passed the premium HDMI certification program.
The ultra-fine cable with an outer diameter of about 4.5 mm makes it easy to handle the cable.
It supports 4K, 60P, and 18Gbps transmission.
It supports 4K2K (60P) and can transmit smooth high-resolution video.
It supports HDR, which can transmit stereoscopic images that take advantage of the difference in brightness.
It corresponds to the BT.2020 standard that can reproduce 99.9% (standard) colors that exist in nature.
With a single cable, not only can video and audio signals be transmitted digitally at high speed, but also bidirectional communication of Ethernet signals is realized.
It supports ARC (audio return channel), which can transmit digital audio from a display device such as a TV to an output device such as an AV amplifier.
Supports HDMI Ethernet channel (HEC).
* Equipment and environment compatible with each function are required.
Compatible devices and devices are connected via an Ethernet network.
It supports high-quality digital audio signals (multi-channel surround).
Each pair of twisted pair cable and drain wire is treated with a sealed aluminum shield on the core wire to protect important data from external noise. (Twisted pair cable for TMDS)
From the center of the cable, "aluminum shield (twisted pair cable for TMDS)-> aluminum shield-> high-density braided shield" and triple shield processing are applied to protect important data from noise.
Uses a gold-plated plug. It lowers the contact resistance, suppresses aging due to rust, etc., and prevents deterioration of image quality and sound quality.
* Stable operation * We recommend self-powered USB peripherals to be connected for recognition.
* This product does not support two-piece connection. Combined use with USB repeater cables made by other companies * Connection is not supported.
* Operation is not guaranteed for all USB devices.
* When connecting a USB 2.0 / 1.1 standard product, please note that the maximum transfer speed will be the slower standard.
* This product supports the USB3.1 Gen1 standard, but we do not guarantee the transfer speed of the USB3.1 Gen1 standard value (5 Gbps).
The ultra-fine cable with an outer diameter of about 4.5 mm makes it easy to handle the cable.
It supports 4K, 60P, and 18Gbps transmission.
It supports 4K2K (60P) and can transmit smooth high-resolution video.
It supports HDR, which can transmit stereoscopic images that take advantage of the difference in brightness.
It corresponds to the BT.2020 standard that can reproduce 99.9% (standard) colors that exist in nature.
With a single cable, not only can video and audio signals be transmitted digitally at high speed, but also bidirectional communication of Ethernet signals is realized.
It supports ARC (audio return channel), which can transmit digital audio from a display device such as a TV to an output device such as an AV amplifier.
Supports HDMI Ethernet channel (HEC).
* Equipment and environment compatible with each function are required.
Compatible devices and devices are connected via an Ethernet network.
It supports high-quality digital audio signals (multi-channel surround).
Each pair of twisted pair cable and drain wire is treated with a sealed aluminum shield on the core wire to protect important data from external noise. (Twisted pair cable for TMDS)
From the center of the cable, "aluminum shield (twisted pair cable for TMDS)-> aluminum shield-> high-density braided shield" and triple shield processing are applied to protect important data from noise.
Uses a gold-plated plug. It lowers the contact resistance, suppresses aging due to rust, etc., and prevents deterioration of image quality and sound quality.
* Stable operation * We recommend self-powered USB peripherals to be connected for recognition.
* This product does not support two-piece connection. Combined use with USB repeater cables made by other companies * Connection is not supported.
* Operation is not guaranteed for all USB devices.
* When connecting a USB 2.0 / 1.1 standard product, please note that the maximum transfer speed will be the slower standard.
* This product supports the USB3.1 Gen1 standard, but we do not guarantee the transfer speed of the USB3.1 Gen1 standard value (5 Gbps).
Feature
SpecificationWire: UL20276 / VW1 conductor 34AWG
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan