Anker Anker PowerLine III Flow USB-C & Lightning Cable 1.8m A8663N11 1pc
Rp429.900
Persediaan
Spesifikasi Produk
| Model Number | A8663N11 |
|---|---|
| Unit | 1pc |
| Set Contents | Anker PowerLine III Flow USB-C & Lightning Cable (1.8m), Silicone Cable Ties, 18-Month Warranty + 6-Month Customer Support (with Anker Membership) |
| Color | Midnight black |
| Mass (g) | About 63 |
| Output | Supports 20V=3A (60W) |
| Cable Length (m) | About 1.8 |
| Connector Shape | USB Type-C (male) - Lightning connector (male) |
| Maximum Data Transfer Rate (Mbps) (Theoretical) | 480 |
| Data Packet Rate | Up to 480Mbps |
| Conversion Type | Male - Male |
| M Code | 50736055 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 19 December 2025 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Unprecedented Flexibility The outer shell uses a three-layer structure made of silicone material, achieving flexibility not found in conventional cables. You can enjoy the feeling of being gentle on your skin.
Tangle-free and stress-free Even when you put it in a bag or pocket, or wrap it around a portable charger such as a mobile battery, it has the flexibility to prevent it from getting tangled. No cables get tangled, so you can use it stress-free even when you're on the go.
Excellent durability: The cable has excellent durability that can withstand approximately 25,000 bends, protecting the wires inside the cable from disconnection and allowing you to charge with confidence.
Obtained Apple MFi certification
In addition to being Apple MFi certified, it has undergone rigorous quality testing by the manufacturer, so you can safely charge your iPhone, iPad, iPod, and other Lightning devices at full speed.
*Please note that product specifications may change without notice. *The cable length is measured including the terminals.
Tangle-free and stress-free Even when you put it in a bag or pocket, or wrap it around a portable charger such as a mobile battery, it has the flexibility to prevent it from getting tangled. No cables get tangled, so you can use it stress-free even when you're on the go.
Excellent durability: The cable has excellent durability that can withstand approximately 25,000 bends, protecting the wires inside the cable from disconnection and allowing you to charge with confidence.
Obtained Apple MFi certification
In addition to being Apple MFi certified, it has undergone rigorous quality testing by the manufacturer, so you can safely charge your iPhone, iPad, iPod, and other Lightning devices at full speed.
*Please note that product specifications may change without notice. *The cable length is measured including the terminals.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan