ELECOM RoHS Compliant DDR5 U-DIMM Memory Module for Desktops EX5600-8G/RO 1pc
Rp14.999.900
Persediaan
Spesifikasi Produk
| Model Number | EX5600-8G/RO |
|---|---|
| Unit | 1pc |
| Conform to | [ECC] Not supported |
| Buffer Memory | X |
| Capacity (gb) | 8 (memory module) |
| Memory Module Standard | PC5-44800 |
| SPD | O |
| Bit Configuration | 1024Mx64bit |
| Memory Specification | DDR5-5600(SDRAM) |
| Memory Interface | 288pin DIMM |
| M Code | 11511021 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 19 December 2025 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
This is a 288-pin DDR5-SDRAM DIMM desktop memory module that supports DDR5-5600/PC5-44800. It complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This is a 288-pin DDR5-SDRAM DIMM desktop memory module that supports DDR5-5600/PC5-44800.
With a maximum data transfer speed of 44.8GB/s, stable, high-speed operation is possible.
Its low voltage of 1.1V reduces power consumption compared to DDR4's 1.2V.
The terminal surface has a gentle slope, allowing it to be inserted smoothly into the slot.
By increasing the memory capacity, you can achieve a stress-free and comfortable operating environment even when opening multiple applications simultaneously or performing memory-intensive tasks such as editing multimedia content.
It comes with a 6-year warranty, so you can use it with peace of mind.
You can immediately check the latest compatible models on the manufacturer's website, "Memo Navi."
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This is a 288-pin DDR5-SDRAM DIMM desktop memory module that supports DDR5-5600/PC5-44800.
With a maximum data transfer speed of 44.8GB/s, stable, high-speed operation is possible.
Its low voltage of 1.1V reduces power consumption compared to DDR4's 1.2V.
The terminal surface has a gentle slope, allowing it to be inserted smoothly into the slot.
By increasing the memory capacity, you can achieve a stress-free and comfortable operating environment even when opening multiple applications simultaneously or performing memory-intensive tasks such as editing multimedia content.
It comes with a 6-year warranty, so you can use it with peace of mind.
You can immediately check the latest compatible models on the manufacturer's website, "Memo Navi."
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
Feature
Specification[Error detection mechanism] x
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan