ELECOM Optical Fiber Cable LC-SC 2-Core Single Mode OS2 OC-LCSC2S2/10 1pc

#Nomor SKU S051938680
Wishlist
Rp589.900
Persediaan

Spesifikasi Produk

Model Number OC-LCSC2S2/10
Unit 1pc
Color Yellow
Remark EU RoHS directive compliant (10 substances)
Applicable Standard 1000BASE-LX,10GBASE-LR
Cable Length (m) 10 *Connector not included
Number of Cores 2 cores
Connector 2 x LC connectors/2 x SC connectors
Fiber Type Single mode (OS2)
M Code 63505429
Berat (Kg) 0.1
Tanggal Produk Terdaftar 19 December 2025
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This optical fiber cable is immune to external noise and enables stable, high-speed communication and long-distance signal transmission. (LC-SC connector/2-core/single-mode OS2)
This is an optical fiber cable that transmits signals using light, enabling large-volume data transmission over long distances.
It enables stable high-speed communication and long-distance signal transmission without being affected by external noise.
One side features a latching LC connector, the other a push-pull SC connector, and both connectors are detachable and can be separated.
This is a single-mode (OS2) optical fiber with low transmission loss, enabling high-quality, stable communication over a wide bandwidth.
This cable has two built-in optical fibers and is suitable for two-way communication and redundancy.
The outer casing is made of LSZH (low smoke, no halogen) material, which is less likely to produce harmful gases or large amounts of smoke when burned, making it extremely safe.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan