ELECOM LAN Cable Extension Connector, L-Shaped Upward Conversion Adapter, Cat5e RJ45 Relay Connector, Gigabit Compatible LD-RJ45U5ELUBK 1pc
Rp159.900
Persediaan
Spesifikasi Produk
| Model Number | LD-RJ45U5ELUBK |
|---|---|
| Unit | 1pc |
| Color | Black |
| Mass (g) | About 18 |
| Outer Dimensions (mm) | Width approx. 30 x depth approx. 53 x height approx. 17 |
| Standard | Environmental considerations: THINK ECOLOGY mark, Cat5e (1000BASE-T/100BASE-TX/10BASE-T) |
| Interface | RJ45 connector |
| Shielding | X (UTP specification) |
| Terminal Connection | Straight connection |
| Transmission Speed (Gbps) | Up to 1 |
| Transmission Band (MHz) | 100 |
| M Code | 60162911 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 19 December 2025 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
This RJ45 L-shaped conversion connector neatly routes Cat5e LAN cables without protruding. It allows you to route cables without protruding even in tight spaces, such as behind a desk or in the gaps of a computer rack. This eliminates the need to bend cables in tight spaces, reducing strain on the cables.
This is an RJ45 L-shaped conversion connector that allows the cable to point upward when connecting to a device.
The cable can be routed without protruding even in tight spaces such as behind a desk or in the gaps of a computer rack. It is also convenient for use with routers, TVs, computers, etc. installed near the wall.
Since there is no need to forcibly bend the inserted cable, strain on the connector and cable is reduced even when used in tight spaces.
Ensures stable data transfer speeds in 1000BASE-T/100BASE-TX/10BASE-T environments.
There is little transmission loss during relaying, and degradation of data transmission due to extension of the LAN cable is reduced.
*This product allows you to change the orientation of a Cat5e LAN cable, but the Cat5e standard does not allow extension using cables, connectors, etc.
Can be used with UTP (Unshielded Twisted Pair) type LAN cables.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
This is an RJ45 L-shaped conversion connector that allows the cable to point upward when connecting to a device.
The cable can be routed without protruding even in tight spaces such as behind a desk or in the gaps of a computer rack. It is also convenient for use with routers, TVs, computers, etc. installed near the wall.
Since there is no need to forcibly bend the inserted cable, strain on the connector and cable is reduced even when used in tight spaces.
Ensures stable data transfer speeds in 1000BASE-T/100BASE-TX/10BASE-T environments.
There is little transmission loss during relaying, and degradation of data transmission due to extension of the LAN cable is reduced.
*This product allows you to change the orientation of a Cat5e LAN cable, but the Cat5e standard does not allow extension using cables, connectors, etc.
Can be used with UTP (Unshielded Twisted Pair) type LAN cables.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan