ELECOM Electronic memo pad, memo pad, with lock function, one-touch erasure, replaceable battery, write and erase EP-12BK-AZ 1pc

#Nomor SKU S051914455
Wishlist
Rp519.900
Persediaan

Spesifikasi Produk

Model Number EP-12BK-AZ
Unit 1pc
Set Contents Digital memo pad body, test battery (installed included)
Material ABS (electronic pad housing), POM (pen tip), ABS
Color Black
Mass (g) 210 (including battery)
Suitable Battery CR2025
Continuous Operation Time About 50 hours
Storage Dimensions (width W x depth D x height H) (mm) Approximately 280x6x192
Repeated and Refillable Correspondence
M Code 53082394
Berat (Kg) 0.2
Tanggal Produk Terdaftar 19 December 2025
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 12-inch digital memo pad that you can write on, erase, and use over and over again.
The large screen can be used not only for notes, but also for illustrations and children's drawings.
The built-in housing design and high-strength film make it highly durable and can be used for a long time.
The included special touch pen has a round shape that is easy to hold, and the tip is thin, allowing you to write fine letters smoothly.

A 12-inch digital memo pad that you can write on, erase, and use over and over again.

It has a large 12-inch screen that can be used not only for notes, but also for illustrations and children's drawings.

Screen can be erased with one touch.
You can easily erase what you have written by simply pressing the button in the center of the device.

Equipped with a sliding lock function, you can prevent the mistake of accidentally erasing important information by simply sliding the button.

The built-in housing design and high-strength film make it highly durable and can be used for a long time.
The film and buttons have been tested for durability over 100,000 times.

The included special touch pen has a round shape that is easy to hold, and the tip is thin, making it easy to write fine letters.

The touch pen can be fixed by sliding it into the groove on the side of the main unit.
A special strap is included to prevent the touch pen from getting lost.

It can be used with one coin-type lithium battery and is easy to replace.

Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.

In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan