LIQUI MOLY Coolant Ready Mix 1L 1pc

#Nomor SKU S051866884
Wishlist
Rp199.900
Persediaan

Spesifikasi Produk

Unit 1pc
Container Type Canister Plastic
Container content (l) 1
Berat (Kg) 1.0
Tanggal Produk Terdaftar 19 December 2025
Terakhir Diperbaharui 17 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Premixed product based on ethylene glycol. Antifreeze that does not contain amines, nitrites, phosphates, borates or silicates and offers outstanding protection against frost, corrosion and overheating thanks to its OAT inhibitor package specially developed for modern aluminum high-performance engines. Enables safe, year-round vehicle operation.
For all cooling systems and engines, particularly aluminum high-performance engines, in cars, commercial vehicles, motorcycles, buses, agricultural machinery as well as stationary engines and equipment that require cooling system protection of this quality. Particularly suitable for engines of the latest generation.

Application
Clean the cooling system with LIQUI MOLY Radiator Cleaner (part no. 3320). Then drain it, flush it thoroughly with water and fill with ready-to-use Coolant & Antifreeze Ready Mix RAF 12+. Disposal according to the local regulations. Change interval according to manufacturer's instructions. Coolant & Antifreeze Ready Mix RAF 12+ is miscible and compatible with silicate-free radiator antifreeze with quality VW designation G12+ and VW specification TL 774-D/F (Coolant & Antifreeze KFS 12+ from LIQUI MOLY) or with radiator antifreeze that contains silicates from the original products in accordance with the VW specification TL 774-C (Coolant & Antifreeze KFS 11 and Coolant & Antifreeze Ready Mix RAF 11 from LIQUI MOLY).
Feature
- excellent corrosion protection
- excellent cleaning effect
- prevents the cooling system from freezing up
- prevents operational malfunctions
- ready for use
- provides outstanding protection against overheating
- outstanding for aluminum high-performance engines
- contains no amines, borates, nitrites, phosphates or silicates
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan