Fivalco Double Bellow Flexible Joint F83DJ-I Flanged Ductile Iron, PN 16 2inch 1pc
Rp599.900
Persediaan
Spesifikasi Produk
| Model Number | F83DJ-I |
|---|---|
| Unit | 1pc |
| Size (inch) | 2 |
| Dimension L (mm) | 175 |
| Flanges Material | Ductile Iron |
| Reinforcing Cord Material | Nylon |
| Pressure Rating | PN 16 |
| Pre-Gap L (mm) | 170-180 |
| Allowable Movements (Axial Elongation) (mm) | 20 |
| Allowable Movements (Axial Compression) (mm) | 30 |
| Allowable Movements (Lateral Displacement) (mm) | 45 |
| Allowable Movements (Angle of Deflection) (°) | 30 |
| Reinforcing Ring Material | Carbon Steel |
| Inner Rubber Material | EPDM |
| Outer Rubber Material | EPDM |
| Control Rod Material | Mild Steel |
| Berat (Kg) | 8.0 |
| Tanggal Produk Terdaftar | 16 December 2025 |
| Terakhir Diperbaharui | 17 December 2025 |
Informasi Produk
Description
- Absorbs and reduces vibration and shock in the system
- Absorbs the stress generated by the expansion and compression of the pipe line
- Provides flexibility to the system as allowance connection and installation error
- Excellent resistance against pressure
- Control rods available upon request
- Absorbs the stress generated by the expansion and compression of the pipe line
- Provides flexibility to the system as allowance connection and installation error
- Excellent resistance against pressure
- Control rods available upon request
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Molded and vulcanised in hydraulic presses- Solid carbon steel internal reinforcing ring
- With BS 4504 PN16 / BS 4504 PN25 / EN 1092-2 PN25/ EN 1092-2 PN16 / ANSI Class 150 floating flanges (Specify on order)
Use
- Building Services, Air-Conditioning, Fire-Protection, Cold Water Plumbing, Sewerage & Water Treatment, Marine Services, General Industries- Suitable for suction and discharge within specify working pressure
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan