Weissmiller Ball Valve NPT SS316 Lever Operation Non Mounting 1inch 1pc

Rp269.900
Persediaan

Spesifikasi Produk

Unit 1pc
Size (inch) 1
Class 1000 WOG
Connection FNPT
Ball Valve Type 2 Piece Body, Full Port
Body Material SS316
Ball Material SS316
Seat Material PTFE
Handle Lever Operation Non Mounting
Berat (Kg) 5.2
Tanggal Produk Terdaftar 15 December 2025
Terakhir Diperbaharui 15 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ball valve uses a hollow, rotating ball to open or close the flow.
Ball valves are essential components used to control fluid flow through a rotating ball mechanism. Weissmiller ball valves stand out for their exceptional quality, durability, and performance, making them a top choice for various industries.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Premium Materials: Constructed from durable materials like stainless steel, brass, and carbon steel, ensuring long-lasting performance.
- Precision Engineering: Designed with advanced technology to prevent leaks and deliver accurate flow control.
- Exceptional Durability: Resistant to high pressure, extreme temperatures, and corrosive environments.
- Versatile Options: Available in various sizes and configurations, including 1-piece, 2-piece, and 3-piece designs.
- User-Friendly: Easy to install and maintain, minimizing operational downtime.


Available Weissmiller Ball Valve Products
1. Full Port vs. Reduced Port
- Full Port: Ensures unrestricted flow for maximum efficiency.
- Reduced Port: Suitable for applications where full flow is not required.
2. Connection Types
- Threaded: Simplifies installation with a threaded system.
- Flanged: Ideal for large-scale piping systems.
- Welded: Provides a tight seal for high-pressure applications.
3. Operation Mechanisms
- Manual: Features a lever for straightforward operation.
- Actuated: Equipped with electric or pneumatic actuators for automated control.
Use
These valves are ideal for a wide range of industries, such as:
Oil & gas
Petrochemical
Water and wastewater treatment
HVAC systems
Food and pharmaceutical production
General manufacturing

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan