STRAPEX Battery Powered Strapping Tool STB 83 1unit

Rp89.999.900
Persediaan

Spesifikasi Produk

Model Number STB 83
Unit 1unit
Dimensions (L x W x H) (mm) 367x149x135
Cycles Per Charge Low Tension: up to 800, Medium Tension: up to 600, High Tension: up to 400
Strap Type PP & PET
Strap Width (mm) 12 to 13, 15 to 16
Strap Thickness (mm) 0.5 to 1.0
Charging Time (minute) 48 to 65
Standard Tension (N) 900 to 2500 (PET) , 400 to 1360 (PP)
Operating Mode Auto / semi / manual
Berat (Kg) 5.0
Tanggal Produk Terdaftar 11 December 2025
Terakhir Diperbaharui 16 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strapex STB 83 Automatic Hand Tools for Plastic Strapping. Motorised tensioning and sealing system for Polypropylene (PP) and Polyester (PET) straps.
The next generation of Battery Powered strapping tools for plastic strapping. Strapex STB 83 with patented EasyTrigger ™ Technology, can take your operations to a higher level. Strapex STB 83 Battery powered hand tools are designed to improve productivity across a wide range of applications
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan