Mobil Industrial Grease Premium Mobilgrease FM 222 1pail

#Nomor SKU S050822515
Wishlist
Rp4.999.900
Persediaan

Spesifikasi Produk

Model Number Mobilgrease FM 222
Unit 1pail
Packaging Pail
Volume (L) 16
Berat (Kg) 16.0
Tanggal Produk Terdaftar 03 December 2025
Terakhir Diperbaharui 03 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mobilgrease™ FM 101 and FM 222 are high performance multi-purpose products designed specifically for the lubrication of food processing machinery. Mobilgrease FM 101 and FM 222 are formulated with components meeting the requirements of CFR 178.3570, Chapter 21, and are NSF registered as H1 classified lubricants. The Mobilgrease FM 101 and FM222 are manufactured at ISO 22000 certified facilities that also meet the requirements of ISO 21469 helping to ensure that the highest levels product integrity are maintained.

Food processing equipment often operates in a variety of environments, covering the extremes of temperatures from oven to freezer operations, as well as a high level of contamination from water, steam and cleaning agents. Mobilgrease FM 101 and FM 222 were developed as multipurpose grease lubricants capable of providing excellent lubrication in all of these environments. Mobilgrease FM 101 and FM 222 are engineered with excellent water resistance to withstand periodic washdown and cleaning operations frequent in the food processing industry. Rust inhibition is a critical property for the industry. Mobilgrease FM 101 and FM 222 are formulated with an excellent rust inhibition package which, working in concert with the water resistance properties, will provide protection against rust. The select base oils coupled with excellent thickener shear stability translates into an ability to provide lubrication over a wide range of speeds, loads and temperatures. Mobilgrease FM 101 and FM 222 are also formulated to handle a variety of loads, exhibiting good protection against wear and shock load conditions.

Mobilgrease FM 101 and FM 222 were designed to meet many global performance and cultural requirements, including:

- NSF H1 Registered
- DIN 51825 KPF1K -20 (for Mobilgrease FM 101)
- DIN 51825 KPF2K-20 (for Mobilgrease FM 222)
- Kosher/Parve
- Halal

Mobilgrease FM 101 and FM 222 will not contribute to MOAH content in food when used in accordance with FDA 21CFR178.3570 limitations.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan