SAFETY JOGGER OXYSAFE PB Safety Shoes Clogs ESD Shoes Black 37/38 1pair
Rp619.900
Persediaan
Spesifikasi Produk
| Unit | 1pair |
|---|---|
| Size | 37/38 |
| Color | Black |
| Upper | Expanded EVA |
| Lining | No |
| Footbed | SJ foam footbed |
| Midsole | No |
| Outsole | Expanded EVA |
| Toecap | Composite |
| Kategori | PB / SR, ESD, A, E |
| Standard | ASTM F2413:2018, EN ISO 20346:2022 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 03 December 2025 |
| Terakhir Diperbaharui | 03 December 2025 |
Informasi Produk
Description
Meet the OXYSAFE shoe – the lightest safety shoe on the market. Thanks to advanced ESD protection, this shoe releases electrostatic energy in a controlled manner, keeping both the wearer and the environment protected. The metal-free composite safety toe cap offers robust protection without adding weight. This shoe is washable at 30°C, dry-cleanable, and UV-sterilized, making it a hygienic choice for both wet and dry work environments. The water-resistant, antibacterial material keeps feet fresh, while the ergonomic fit reduces postural pain and maintains optimal grip.
ESD-certified footwear
Machine washable
Light
Toe protectors
Anti-slip
Overnose
Orthopedic fitting (Neskrid)
Can be chemically and UV sterilized
ESD-certified footwear
Machine washable
Light
Toe protectors
Anti-slip
Overnose
Orthopedic fitting (Neskrid)
Can be chemically and UV sterilized
Warning
Maintenance instructions: To extend the life of your shoes, we recommend to clean them regularly and to protect them with adequate products. Do not dry your shoes on a radiator, nor nearby a heat source.
Feature
Composite toecapMetalfree and lightweight, no thermal or electrical conductivity.
Hygienic waterproof solution
This shoe is made with materials that are waterproof, antibacterial and extremely light & flexible. This makes it a safe, hygienic and comfortable solution for applications in wet environments, such as cleaning or escorting patients into the shower.
Electrostatic Discharge (ESD)
ESD provides the controlled discharge of electrostatic energy that can damage electronic components and avoids risks of ignition resulting from electrostatic charges. Volume resistance between 100 KiloOhm and 100 MegaOhm.
Washable 30°C
These shoes can be washed in a washing machine at 30°C.
Chemically & UV sterilizeable
This shoe is chemically and UV sterilizeable.
Use
Industries: Catering, Chemical, Construction, MedicalEnvironments: Dry environment, Wet environment
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Khusus/Sepatu%20Safety%20Anti%20Statik/SAFETY%20JOGGER%20OXYSAFE%20PB%20Safety%20Shoes%20Clogs/SAFETY%20JOGGER%20OXYSAFE%20PB%20Safety%20Shoes%20Clogs%20ESD%20Shoes%20Black%2037%2F38%201pair/bdS050822409-1.jpg)