ADVANTEC Water quality test paper AQUA STICS Free residual chlorine 8010055 1bag(30pcs)
Rp379.900
Persediaan
Spesifikasi Produk
| Model Number | 8010055 |
|---|---|
| Unit | 1bag(30pcs) |
| AS ONE Part Number | 65-8114-48 |
| M Code | 68918966 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 03 December 2025 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Anyone can easily measure the concentration by simply dipping the test strip in the test solution and immediately comparing the result with the color chart.
The test paper measurement values correlate with the official DPD method.
It is easy to carry and can be used to make judgments anywhere.
No reagent preparation is required and the product can be used immediately after removal from the container.
Used test strips can be incinerated.
The test paper measurement values correlate with the official DPD method.
It is easy to carry and can be used to make judgments anywhere.
No reagent preparation is required and the product can be used immediately after removal from the container.
Used test strips can be incinerated.
Feature
Specification●Measurement range: 0 to 10 ppm (for disinfectants) ●Test liquid temperature: 10 to 40°C ●Aluminum bag ●Quantity: 1 bag (30 sheets)
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/b4S050739400-1.jpg)