LAKELAND CAT4 49cal Arc Flash Protective Suit ARC4KIT L 1set
Rp25.999.900
Persediaan
Spesifikasi Produk
| Model Number | ARC4KIT |
|---|---|
| Unit | 1set |
| Size | L |
| Cat Level | CAT4 |
| Standard | CE EN 61482 |
| Body Height (cm) | 168-173 |
| Sleeve Length (cm) | 59 |
| Shoulder Breadth (cm) | 50 |
| Outseam (cm) | 104 |
| ATPV Rating (cal/cm²) | 49 |
| Chest Girth (cm) | 124 |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 28 November 2025 |
| Terakhir Diperbaharui | 16 December 2025 |
Informasi Produk
Description
Double layer of high-spec, superior, cellulose-based flame and heat protective fabric for high level Arc Flash heat protection.
Include in this package:
- Arc Flash Protective Hood
- Long Coat
- Bib Pants
- Arc Flash Protective Gloves
- Arc Flash Protective
- Leg covers
- Carry Bag
Include in this package:
- Arc Flash Protective Hood
- Long Coat
- Bib Pants
- Arc Flash Protective Gloves
- Arc Flash Protective
- Leg covers
- Carry Bag
Feature
Out layer- LFA20, 6.5 oz/yd². (blend of Lenzing FR® fiber and Aramid 1313 fiber), Lenzing FR® Thermal Protective Fiber is made by implanting the FR medium into the wood pulp fiber, which has permanent FR performance and perfect moisture transfer function, soft and comfortable, moisture wicking, and it is recognized as the skin-friendly
FR fiber in the world.
Inner layer
- Q8, 8.0 oz/yd², Meta-Aramid / FR Royon batt quilted to a Meta-Aramid / FR Modacrylic plain weave facecloths.
Arc Flash Protective Hood
- Arc shield and fabric are connected by flame retardant buckle.
- Easy to clean. With hangingring on the top for easy storage.
- With helmet bracket and buckle, helmet can be assembled inside the hood.
- Anti-fog coating.
- Adequate space for head movement.
- Hood overlapped the coat for safety.
- ATPV values on the lower left corner of front side.
Long Coat
- 32’’ length for full coverage. Stand up collar for betterprotection.
- FR Velcro front closure.
- Raglan sleeve design offers superior freedom of movement.
- No metal accessorieswhich may induct arc flash accident.
Bib Pants
- Bib style for comfort wearing.
- Adjustable loop andbuckles on bib strap.
- Tear drop style swing pockets hold plenty items.
- Velcro leg openings with gussets make for easy on and off.
- No metal accessories which may induct arc flash accident.
Arc Flash Protective Gloves
- 40cm length gloves for full coverage with sleeves.
- Can be used with coat.
Arc Flash Protective Leg covers
- Leg covers can be used with boots or insulated shoes.
- Can be used with pants.
Carry Bag
- Arc flash protective suit can be put into the carry bag
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/LAKELAND%20CAT4%2049cal%20Arc%20Flash%20Protective%20Suit/LAKELAND%20CAT4%2049cal%20Arc%20Flash%20Protective%20Suit%20ARC4KIT%20L%201set/huS050414642-1.jpg)