TSUBAKI (Tsubakimoto Chain) Timing belt PX belt (RC specification) P8M-RC BG632P8M25-RC 1pc
Rp739.900
Persediaan
Spesifikasi Produk
| Model Number | BG632P8M25-RC |
|---|---|
| Unit | 1pc |
| Number of Teeth | 79 |
| Type | Single-sided tooth profile |
| Belt Width (mm) | 25 |
| Cell Spacing (mm) | 8 |
| Maximum Tension (N) | Installation: 473, Recommended installation value: 363 |
| Perimeter (mm) | 632 |
| Tooth Type | P8M |
| M Code | 08118751 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 28 November 2025 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
・Visualization of life judgment・The tooth cloth has been changed from black to beige, making it easier to see and judging the tooth chipping life. ・Longer life (1.5 times more flexible)・Since the bending fatigue resistance has been improved, it is expected to have a longer life in multi-axis layouts. ・Reduced operating elongation (-20% or more)・Because it is less likely to elongate, the number of times the belt needs to be re-tensioned is reduced. ・Reduced mounting load (-10%)・The mounting tension has been reduced, and the mounting shaft load has been reduced. ・Improved stiffness (improved by 30%)・By improving the ease of bending while maintaining the breaking strength, it has become easier to install the belt... Clean (reduced by more than 60%)・The method of filing the tooth cloth has been changed to reduce the scattering of rubber powder. ・Clean transmission is now possible.
Feature
RC specificationsKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Timing%20belt%20PX%20belt%20(RC%20specification)%20P8M-RC/TSUBAKI%20(Tsubakimoto%20Chain)%20Timing%20belt%20PX%20belt%20(RC%20specification)%20P8M-RC%20BG632P8M25-RC%201pc/79S050376261-1.jpg)