Fuji Electric Timer ST7P-2 DC24V 3M 1pc
Rp729.900
Persediaan
Spesifikasi Produk
| Model Number | ST7P-2 DC24V 3M |
|---|---|
| Unit | 1pc |
| Mass (g) | About 45 |
| Type | Super Timer |
| Type of Sign | surface |
| Contact Configuration | Time limit 2c |
| Power Consumption | About 1.1W |
| Type of Connection | Plug-in type (socket used) |
| Control Output | 3A AC240V (resistive load) |
| Time | 0.25 to 3min |
| Insulation Resistance (MΩ) | 100 or more (at 500V mega) |
| Operation Indicator | Power on/time up...Red LED |
| Allowable Ambient Temperature (°C) | -10 to 50 (no freezing or condensation) |
| Vibration Resistance (Destruction) | 10 to 55Hz, double amplitude 0.75mm (1 hour each in 3 axis directions) |
| Return Time | 0.1 seconds or less (including mid-return) |
| Vibration Resistance (Malfunction) | 10 to 55 Hz, double amplitude 0.5 mm (3 axial directions, 10 minutes each) |
| Mechanical Durability | Over 50 million times (no load, switching frequency 1800 times/hour) |
| Minimum Applicable Load | 5 VDC, 1 mA (reference value) |
| Setting Error | ±10% ±0.02s (maximum scale value) |
| Operation Mode | On-delay operation |
| Electrical Durability | Over 500000 times (AC220V 3A resistive load, switching frequency 1800 times/hour) |
| Allowable Relative Humidity (%) | 35 to 85 (no freezing or condensation) |
| M Code | 50266824 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 23 November 2025 |
| Terakhir Diperbaharui | 01 December 2025 |
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan