Cosel Single-phase noise filter NBH series NBH-06-471-D 1pc
Rp839.900
Persediaan
Spesifikasi Produk
| Model Number | NBH-06-471-D |
|---|---|
| Unit | 1pc |
| Shape | With cover |
| Mass (g) | 320(max) |
| Type | 9kHz-10MHz high attenuation type (two-stage filter) |
| Series | NBH |
| Rated Voltage (V) | AC1Φ250/DC250 |
| Terminal Shape | Screw |
| Operating Temperature (°C) | -40 to 85 (see derating characteristic A) |
| Rated Current (A) | 6 |
| Leakage Current | (Input 125/250V 60Hz) 50μA/100μA (max) |
| Outer dimensions, Width W x Height H x Depth D (mm) | 53×43×104(W×H×D) |
| Storage Temperature (°C) | -40 to 85 |
| Insulation Resistance (MΩ) | 100M (DC500V min, normal temperature and humidity) [between terminal and mounting plate] |
| Safety Standard | UL1283, CSA C22.2 No.8 (C-UL), DIN EN60939 VDE0565 Teil 3-1, ENEC (except for DC input) |
| Vibration (m/s²) | 19.6 [10 to 55Hz (2G) cycle 3 minutes each in X, Y, and Z directions for 1 hour] |
| Capacitor Capacitance (F) | (nominal value) CY1: 470p, CY2: none |
| Voltage drop (V) | 1(max) |
| Storage Humidity (%RH) | 20 to 90 (no condensation) |
| M Code | 19747429 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 21 November 2025 |
| Terakhir Diperbaharui | 07 February 2026 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
=Specification&""&DIN rail mounting type
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan