Cosel Single Board Power Supply LFA Series LFA300F-30-RTY 1pc
Rp2.699.900
Persediaan
Spesifikasi Produk
| Model Number | LFA300F-30-RTY |
|---|---|
| Unit | 1pc |
| Shape | Substrate alone |
| Mass (g) | 810(max) |
| Series | LF |
| Terminal Shape | Screw |
| Operating Temperature (°C) | -10 to 70 |
| Rated Input Voltage (V) | AC85 to 264 1Φ |
| Rated Output Current (A) | Natural air cooling: 10 / forced ventilation: 11 |
| Input Voltage (V) | AC85 to 264 1Φ [derating] |
| Outer dimensions, Width W x Height H x Depth D (mm) | 95 x 52.5 x 222 (W x H x D) [excluding terminal block] |
| Storage Temperature (°C) | -20 to 75 |
| Cooling Method | Natural cooling/forced ventilation [derating] |
| Function | Remote sensing: None, Remote control (RC): Optional (requires external power supply) |
| Power Factor | ACIN 100/200V:0.99/0.95typ(Io=100%) |
| Rated Output Power (W) | 300 |
| Input Frequency (Hz) | 50/60(47 to 63) |
| Safety Standard | UL60950-1, C-UL (CSA60950-1), EN62368-1 certified, compliant with the Electrical Safety Law |
| Vibration (m/s²) | 19.6 [10 to 55Hz (2G) cycle 3 minutes, 1 hour each in X, Y, and Z directions] |
| Input Current (A) | ACIN 100/200V:4.1/2typ(Io=100%) |
| Maximum Output Power (W) | 330 |
| Output Voltage Adjustment Range (V) | 27 to 33 |
| Rated Output Voltage (V) | DC30 |
| Overcurrent Protection | Operates at 105% min of rated current (101% min of peak current for those with peak current) and automatically resets |
| Rated input efficiency (%) | ACIN 100/200V:85.5/88typ |
| Startup Time (ms) | 350typ(ACIN 100V, Io=100%) |
| M Code | 19735949 |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 21 November 2025 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
=Specification&""&With remote control, horizontal terminal block, with volume
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan