Cosel DC / DC converter MGS series MGS301212-G 1pc

#Nomor SKU S049429879
Wishlist
Rp839.900
Persediaan

Spesifikasi Produk

Model Number MGS301212-G
Unit 1pc
Shape On board
Mass (g) 40(max)
Series MG
Operating Temperature (°C) -40 to 85
Rated Input Voltage (V) DC12
Rated Output Current (A) 2.5
Input Voltage (V) DC9 to 18
Outer dimensions, Width W x Height H x Depth D (mm) 25.4×9.9×50.8(W×H×D)
Storage Temperature (°C) -40 to 100
Cooling Method Natural air cooling / forced ventilation
Function Remote control (RC): Possible (negative logic: L for output ON, H for output OFF)
Rated Output Power (W) 30
Safety Standard UL60950-1, C-UL(CSA60950-1), EN62368-1 certified
Vibration (m/s²) 98 [10 to 55Hz (10G) cycle 3 minutes each in X, Y, and Z directions for 1 hour]
Input Current (A) 2.78typ
Maximum Output Power (W) 30
Output Voltage Adjustment Range (V) Internally fixed (TRM open), adjustable by external resistor, ±10%
Rated Output Voltage (V) DC12
Overcurrent Protection Operates at 105% min of rated current, automatically recovers
Rated input efficiency (%) 90typ
Startup Time (ms) 30(max)[Minimum input, Io=100%]
Output Voltage Accuracy (V) 11.857 to 12.243
Overvoltage Protection Operates at 120 to 160% of rated voltage
Rated output voltage (DC V) 12
M Code 19678585
Berat (Kg) 0.1
Tanggal Produk Terdaftar 21 November 2025
Terakhir Diperbaharui 07 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
=Specification&"
"&Delete between input and output c

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan