Aerotape Insulation Foam Tape 3x50x9100mm 1pc
Rp129.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Width (mm) | 50 |
| Thickness (mm) | 3 |
| Length (m) | 9.1 |
| Application | Other, Air-con, Car, Home and Building |
| Color | Black |
| Service Temperature (°C) | -20 °F (-29) to +200 °F (+93) |
| Density (g/cm³) | 0.06 - 0.10 |
| Berat (Kg) | 1.1 |
| Tanggal Produk Terdaftar | 20 November 2025 |
| Terakhir Diperbaharui | 24 November 2025 |
Informasi Produk
Description
AEROTAPE is Ideal for wrapping hot or cold pipings and fittings. energy saving and very easy to use. Excellent for preventing condensation problems. Designed specially for retarding heat loss in hot pipings and preventing heat gain or frost formation on cold, chilled water pipings or refrigeration lines. Adheres firmly to all metals. No problem of delamination. AEROTAPE is specially coated with selected acrylic pressure sensitive adhesive providing long service life.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan