Panasonic Compact Arrow Panel Lighting Distribution Panel Standard Type ELB BNC685RH 1pc
Rp15.999.900
Persediaan
Spesifikasi Produk
| Model Number | BNC685RH |
|---|---|
| Unit | 1pc |
| Type | Compact Arrow Panel Lighting Distribution Panel |
| Mass (kg) | 19 |
| Shape | Exposure type |
| Protection Class | IP2XD |
| Paint Color | Mild White (Japan Paint Company Number P22-90B/Munsell Symbol 2.5Y9/1 (Reference Value)) |
| Number of Circuits | 8 |
| Jumlah | One-piece |
| Circuit space | 4 |
| Compatible Cabinet | BON4612VK |
| Lead | Single-phase neutral line open-phase protection earth leakage breaker (N-open ELB 3P) |
| Cabinet Dimensions (mm) | Height 600 x Depth 125 x Width 400 |
| M Code | 79742296 |
| Berat (Kg) | 19.0 |
| Tanggal Produk Terdaftar | 20 November 2025 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Description
Compact size achieved by incorporating a 16mm width SH type compact breaker.
The branch breaker is equipped with a compact SH type breaker. The external dimensions are small, making it convenient for use in tight spaces.
*The compact breaker is suitable for use with Φ1.6, Φ2.0, and Φ2.6 Cu (copper) solid wire only.
*For stranded wire, please use the dedicated bar crimp terminals listed above.
*Do not use any terminal other than the dedicated bar crimp terminal.
The branch breaker is equipped with a compact SH type breaker. The external dimensions are small, making it convenient for use in tight spaces.
*The compact breaker is suitable for use with Φ1.6, Φ2.0, and Φ2.6 Cu (copper) solid wire only.
*For stranded wire, please use the dedicated bar crimp terminals listed above.
*Do not use any terminal other than the dedicated bar crimp terminal.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan