Mitutoyo Gauge Block Metric 611851-026 7.7mm 1pc

#Nomor SKU S049214734
Wishlist
Rp1.699.900
Persediaan

Spesifikasi Produk

Model Number 611851-026
Unit 1pc
Accuracy EN ISO 3650
Grade -
Inch-Metric Metric
Length (mm) 7.7
Material Steel
Type of Certificate JCSS certificate
Delivered In a foamed material with JCSS calibration certificate
Berat (Kg) 0.9
Tanggal Produk Terdaftar 19 November 2025
Terakhir Diperbaharui 21 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description
This Grade 0 Gauge Block with JCSS Certificate offers you the following benefits:Outstanding dimensional stability: Mitutoyo steel gauge blocks are made exclusively from artificially aged material.High gauge reliability: The gauge blocks can be used as a standard for a long time due to their high dimensional stability.The maximum permitted length changes to gauge blocks over a year are defined in EN ISO 3650. Mitutoyo high-quality gauge blocks easily meet these and all other requirements.Steel gauge blocks are excellent for use as a standard because of the low measurement uncertainty that can be achieved when using them.Mitutoyo steel gauge blocks have top-quality surfaces, guaranteeing high wringing force.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan