IDEC RU Series Universal Relay RU2S-C-D110 1box(10pcs)

#Nomor SKU S049171211
Wishlist
Rp1.899.900
Persediaan

Spesifikasi Produk

Model Number RU2S-C-D110
Unit 1box(10pcs)
Spesifikasi ●Designation code: D110●[Maximum switching frequency] Electrical: 1800 times/hour, Mechanical: 18000 times/hour
Coil Rated Voltage (V) DC110
Type Single contact type
Number of Poles 2
Power Consumption (W) 0.9~1
Allowable Current (A) 10
Storage Temperature (°C) -55 to 70 (no freezing)
Insulation Resistance (MΩ) 100 or more (DC500V mega)
Operation Indicator Included
Return Time 20 ms or less
Return Voltage 10% or more (initial value) [operating characteristics (at 20°C for rated value)]
Maximum Continuous Applied Voltage 110% [operating characteristics (at 20°C for rated value)]
Mechanical Durability 100 million times or more
Minimum Applicable Load 24 VDC, 5 mA (reference value)
Contact Material Ag alloy
Shock Resistance (m/s²) Durability: 1000, Malfunction: 150
Vibration Resistance Durability: Frequency 10 to 55Hz, half amplitude 0.5mm, Malfunction: Frequency 10 to 55Hz, half amplitude 0.5mm
Minimum Operating Voltage 80% or less (initial value) [operating characteristics (at 20°C against rated value)]
Terminal Solder terminal
M Code 48019145
Berat (Kg) 0.2
Tanggal Produk Terdaftar 19 November 2025
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan