IDEC NRLY Type circuit protector current trip NRLY2100F-4ABA-5 1pc

#Nomor SKU S049159530
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number NRLY2100F-4ABA-5
Unit 1pc
Type With inertial delay
Color (Locker color) Red transparent, (Body color) Black, (Indicator color) Red
Type of Sign Snap-on mounting
Number of Poles 2
Rated Voltage (V) AC250(50/60Hz)
Terminal Shape (Main terminal) Tab 250 type terminal
Rated Current (A) 4
Operating Patterns High-speed type (BA characteristics)
Storage Temperature (°C) -40 to 85 (but no freezing)
Auxiliary Contact 1c micro switch, AC125V/3A (resistance load), DC30V/2A (resistance load)
Insulation Resistance (MΩ) 100 or more (with DC500V mega)
Rated Breaking Capacity (kA) (AC250V 50/60Hz)0.75 PC1 (UL rating: 1)
Ambient Reference Temperature (°C) 25
Attached Device None
Internal circuit Series trip (current trip)
Indicator Lamp LED(AC/DC24V)
Vibration Resistance 100m/s² (10 to 55Hz) (conditions: when rated current is applied)
Protection Method Fluid electromagnetic trip method
Durability Electrical: 10,000 times or more (6 times/min), Mechanical: 20,000 times or more (6 times/min)
Operation Method Locker type
Withstand Voltage (V/minute) Between live parts and earth, between opposite polarity terminals, between same polarity terminals (in open circuit), between main circuit and auxiliary contacts AC2000
Shock Resistance 500m/s² (durability, malfunction) (conditions: when rated current is applied, but auxiliary contacts are 360m/s² )
Minimum load AC/DC24V . 100mA (reference value)
Operating Ambient Humidity (%RH) 45 to 85 (no condensation)
Maximum Tightening Torque (N m) 45 to 85 (no condensation)
M Code 66062237
Berat (Kg) 0.1
Tanggal Produk Terdaftar 19 November 2025
Terakhir Diperbaharui 02 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan