TDK (TDK-Lambda) Noise filter RSMN series RSMN-2006LD 1pc
Rp879.900
Persediaan
Spesifikasi Produk
| Model Number | RSMN-2006LD |
|---|---|
| Unit | 1pc |
| Performance | Pulse attenuation, broadband high attenuation |
| Width (mm) | 98 |
| Height (mm) | 52 |
| Type | Low leakage current characteristics and DIN rail mounting |
| Operating Temperature Range (°C) | -25~+85 |
| Length (mm) | 43.4 |
| Rated Voltage (V) | AC/DC250 |
| Dimension D (mm) | 86 |
| Rated Current (A) | 6 |
| Dimension E (mm) | 43 |
| Leakage Current | 100μA or less (DC250V/60Hz) |
| Derating Start Temperature (°C) | 55 |
| Temperature rise | 30 |
| Storage Temperature (°C) | -25~85 |
| DC Resistance (Max.) | 140mΩ |
| Insulation Resistance (MΩ) | 100min(DC500V/1min) (20±15°C, 65±20°C) |
| Safety Standard | EN60939(SEMKO) , UL1283, CSA C22.2No.8 |
| Vibration Resistance | 10 to 55 Hz (sweep for 1 minute) 1.5 m/s² constant, 2 hours in each of X, Y, and Z directions |
| Dimension F | M4 |
| Operating Temperature (°C) | -25~85 |
| Terminal | Terminal block |
| Recommended Tightening Torque Range (N m) | 1.27 |
| Withstand Voltage (V/s) | AC2500/60 (between line and earth) (20±15°C, 65±20°C) |
| Operating Humidity (%RH) | 15~85 |
| Withstand Voltage (V) | AC2500, 60sec [line - earth] |
| Attenuation Frequency Range (MHz) | Common mode: 0.4 to 20 (25dB guaranteed) , Differential mode: 0.2 to 30 (25dB guaranteed) |
| Storage Humidity (%RH) | 5~85 |
| M Code | 46734195 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 15 November 2025 |
| Terakhir Diperbaharui | 12 December 2025 |
Informasi Produk
Feature
The RSHN series uses an amorphous core for the common mode coil magnetic core, making it an EMC filter that prevents equipment malfunctions and is resistant to current saturation. Self-tightening screws and an openable cover improve wiring workability.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Noise%20filter%20RSMN%20series/TDK%20(TDK-Lambda)%20Noise%20filter%20RSMN%20series%20RSMN-2006LD%201pc/g0S048978576-1.jpg)