Motic Microscope Swift Series M200T 1unit
Rp22.999.900
Persediaan
Spesifikasi Produk
| Model Number | M200T |
|---|---|
| Unit | 1unit |
| Optical System | Color Corrected Infinity Optical System |
| Inclination (°) | 30 Inclined |
| Interpupillary Distance (mm) | 55-75 |
| Diopter Adjustment | On The Left Tube, ±5 Diopter |
| Eyepieces | WF 10X / 18mm |
| Nose Piece | Reversed Quintuple Revolving Nosepiece |
| Objectives | Infinity Plan 4X, Infinity Plan 10X, Infinity Plan 40X(Spring), Infinity plan 100X (Spring/Oil) |
| Stage | Built-In Low Position Coaxial Mechanical Stage with Simple Holder |
| Stage Size (mm) | 140x140 |
| Condenser | Rack And Pinion Focusable 1.25 N.A.Abbe Condenser with Iris Diaphragm |
| Focus Mechanism | Coaxial Coarse And Fine Focusing System With Tension Adjustment |
| Illumination | LED Illumination, 3W with Intensity Control |
| Observation Tube (°) | Trinocular, Siedentopf Type |
| Mechanical Stage X&Y Range (mm) | 77x31 |
| Minimum Fine Focus Precision (μm) | 2 |
| Z-Axis Movement (mm) | 16 |
| Berat (Kg) | 6.5 |
| Tanggal Produk Terdaftar | 13 November 2025 |
| Terakhir Diperbaharui | 14 November 2025 |
Informasi Produk
Description
M200T-Trinocular Version
The “NEW” M series compound microscopes feature infinity-corrected optics. Ideal for college, universities, laboratories, veterinary and medical applications. Available with binocular, trinocular or built-in digital heads and with digital screens, these research-level microscopes also incorporate a very bright LED illumination system and wide-field 20 mm eyepieces for a very crisp image.
The “NEW” M series compound microscopes feature infinity-corrected optics. Ideal for college, universities, laboratories, veterinary and medical applications. Available with binocular, trinocular or built-in digital heads and with digital screens, these research-level microscopes also incorporate a very bright LED illumination system and wide-field 20 mm eyepieces for a very crisp image.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan