OMRON Slim I/O Solid State Relay G3RV-ST700-A DC24 1pc
Rp589.900
Persediaan
Spesifikasi Produk
| Model Number | G3RV-ST700-A DC24 |
|---|---|
| Unit | 1pc |
| Capacity (W) | 400 (output voltage: AC200V) (applied load) |
| Type | Sub-type: Slim solid-state relay + low-profile socket integrated type |
| Type of Sign | DIN rail mounting |
| Operating Temperature Range (°C) | -30 to 55 (no condensation or freezing) |
| Protection Class | IP20 |
| Withstand Voltage | 4.0kV/ III(rated impulse) |
| Rated Insulation Voltage (V) | 240 |
| Rated Input Voltage (V) | DC24 |
| Input Voltage (V) | Rated voltage ±10% |
| Load voltage (V) | AC75~264(50/60Hz) |
| Storage Temperature (°C) | -30 to 100 (no condensation or freezing) |
| Suitable Load of Output | For AC load |
| Insulation Resistance (MΩ) | 100 or more (at 500 VDC) |
| Rated Load Voltage (V) | AC100~240(50/60Hz) |
| Connecting Terminal | Screw terminal |
| Voltage Drop when Output Turned ON | 1.6V (RMS) or less |
| Leakage Current (mA) | 5 or less (AC200V, 50 / 60Hz) |
| Return Voltage (V) | 1 or more |
| Vibration | 10~55~10Hz, single amplitude 0.70mm |
| Output specifications | Output voltage: AC output (triac) with zero cross function |
| Rated Current (mA) | 12 |
| Operating Time (ms) | 11 or less |
| Pollution Degree (Environment to Use) | 2 |
| Shock (m/s²) | 300 |
| Return Time (ms) | 31 or less |
| Load current (A) | 0.1 to 2 (ambient temperature at 25°C) |
| M Code | 50593456 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 13 November 2025 |
| Terakhir Diperbaharui | 31 March 2026 |
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan