ND Seiko Precision 4 Right Angle Master NDS00-0060-2525 1unit
Rp44.999.900
Persediaan
Spesifikasi Produk
| Model Number | NDS00-0060-2525 |
|---|---|
| Unit | 1unit |
| Grade | JIS00 Class |
| Dimensions (mm) | 250x250x30 |
| Material | Granite |
| Case | Dedicated Case Included |
| Squareness (µm) | 2.2 |
| Parallelism (µm) | 2.2 |
| Straightness (µm) | 1 |
| M Code | 25653427 |
| Berat (Kg) | 6.0 |
| Tanggal Produk Terdaftar | 04 November 2025 |
| Terakhir Diperbaharui | 01 December 2025 |
Informasi Produk
Description
High precision is achieved through machine polishing and hand lapping.
The black luster, dense mineral grain structure, and uniform stone quality are achieved.
High stability, strength, and hardness are maintained.
Precision can be maintained even at room temperature.
The black luster, dense mineral grain structure, and uniform stone quality are achieved.
High stability, strength, and hardness are maintained.
Precision can be maintained even at room temperature.
Use
Purpose:The straightness, squareness and parallelism of the four surfaces are measured with high precision, and this standard is used to check the accuracy of precision machine tools and as an evaluation standard for the assembly and test operation of equipment.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan