Matica Printer Direct-to-Card Dual Side, USB 300dpi 1unit

#Nomor SKU S048291156
Wishlist
Rp20.999.900
Persediaan

Spesifikasi Produk

Unit 1unit
Print Method Dye Sublimation
Print Mode Direct-to-card
Print Resolution (dpi) 300
Printing Speed (cph) Up to 150 (YMCKO); Up to 700 (Monochrome)
Input Hopper Card Capacity (Cards) 100
Output Hopper Card Capacity (Cards) 30
Connectivity USB 2.0
Printer Dimensions (LxWxH) (mm) 406x212x256
Weight (lbs) 13
Encoding Option Contact encoder, contactless encoder
Cards Format and Material ISO CR80 PVC, PVC-C
Printer Dimensions (LxWxH) (inch) 15.9x7.9x10.6
Berat (Kg) 5.9
Tanggal Produk Terdaftar 27 October 2025
Terakhir Diperbaharui 10 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MC110
Printing ID cards has never been so easy

For simple, entry-level card issuance solutions.
Designed to simplify the card issuance process, the MC110 brings a user-friendly, ‘plug & print’ operation to issuers that have basic card issuance needs. The MC110 uses the robust, reliable print engine from Matica’s MC direct to card range to produce vibrant, colorful cards; perfect for card personalization.

Widely used by membership organizations and small sized businesses for ID issuance, users have the option to upgrade the MC110 from single to dual-sided print. The MC110 is also available with a contactless encoder option, for the issuance of smart cards that can be tailored to business requirements such as entry control.
Feature
Key strengths
- High-quality 300dpi printing
- Up to 150 color cards per hour
- Single-sided to dual-sided option with field upgradability
- Free software – CardExchange® Producer Lite edition
- Windows® and Mac compatible
- Robust, reliable build quality
- Contactless encoding option
Use
Ideal for
- Entry-level
- Mid to low-volume card issuance
- ISEGA accredited for use with food products (Black and white monochrome ribbon)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan