SANFIX Thermocouple Thermometer GM1312 1unit

#Nomor SKU S048289177
Wishlist
Rp609.900
Persediaan

Spesifikasi Produk

Model Number GM1312
Unit 1unit
Measuring Range (°C) J-type: -210 to 1200, K-type: -200 to 1372, T-type: -250 to 400, E-type: -150 to 1000, N-type: -200 to 1300, R-and S-type: 0 to 1767
Measurement Range (°F) J-type: -346 to 2192, K-type: -328 to 2501, T-type: -418 to 752, E-type: -238 to 1832, N-type: -328 to 2372, R-and S-type: 32 to 3212
Resolution 0.1t <1000°; 1.0t ≥1000°
Accuracy ±0.1%+0.6°C
Input Double channel input
Operating Temperature (°C) 0 to 40
Storage -10 °C to 50 °C
Storage Humidity 20 to 90%
Power Supply 3x1.5V AAA Battery
Dimensions (mm) 72x29x145.5
Measuring Range 0 to 250°C (300°C in short time)
Error Allowed 2.5°C or 0.75%, Class II
Heat Response Time (s) The < 10
Berat (Kg) 0.1
Tanggal Produk Terdaftar 27 October 2025
Terakhir Diperbaharui 28 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Features
High accuracy: due to direct contact with the measured without intermedia which effects the final output.
Convenient operation.
Unit Celsius and Fahrenheit unit.
Data hold and MAX/MIN/AVG.
Human centered design, easy operation.
Double display with backlight shows T1/T2 and combination of T1 and T2.
To measure the thermocouple of J, K, T, E, N and R type.
The electrical compensation function provide the compensation to the thermocouple error so as to improve the overall precison.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan